Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, Uncoated, 16 mm

  • Mfr # 191700 16

  • Zoro # G214375410


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Corner Chamfer Width at 45°
0.5 mm
Standard
DIN 844 B
Type of Product
End Mill
Tolerance Nominal Diameter
k10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191700 16
Zoro #
G214375410
UPC #
-
Country of Origin
Japan

Dimensions

Corner Chamfer Width at 45°
0.5 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Min. Cutting Depth
0.1 mm
Milling Diameter
16 mm
Length of Cut
63 mm
Overall Length
123 mm
Shank Dia.
16 mm

Details

Correction Factor Fz
1.25
Standard
DIN 844 B
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Shank Tolerance
h6
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Helix Angle
25 Degrees
End Mill Style
Chamfer
Number of Flutes
3
Finish
uncoated
Milling profile
NF
Color Ring
without

Description

Relief ground truncated-type roughing profile. Center cutting teeth for plunging. The wide tooth lands can be re-ground frequently without losing the profile. Universal cutter for profile milling or for plunging. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.