
Semi-Roughing End Mill, Uncoated, 20 mm
Mfr # 191700 20
Zoro # G114375459
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Helix Angle
25 Degrees
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191700 20
Zoro #
G114375459
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
20 mm
Overall Length
141 mm
Milling Diameter
20 mm
Length of Cut
75 mm
Min. Cutting Depth
0.5 mm
Tolerance Nominal Diameter
k10
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Details
Number of Flutes
3
Helix Angle
25 Degrees
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
no
Shank Tolerance
h6
Milling profile
NF
Corner Chamfer Angle
45 Degrees
Standard
DIN 844 B
Color Ring
without
Correction Factor Fz
1.25
Type of Product
End Mill
Description
Relief ground truncated-type roughing profile. Center cutting teeth for plunging. The wide tooth lands can be re-ground frequently without losing the profile. Universal cutter for profile milling or for plunging. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.