Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, Uncoated, 20 mm

  • Mfr # 191710 20

  • Zoro # G714375897


product price: $68.99
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Standard
DIN 844 B
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191710 20
Zoro #
G714375897
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Overall Length
104 mm

Details

Standard
DIN 844 B
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Correction Factor Fz
1.25
Color Ring
without
Milling profile
NF
Shank Tolerance
h6
Cutting Direction
horizontal and oblique
End Mill Style
Square
Number of Flutes
4
Helix Angle
27-30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated

Description

Relief ground fine pitch semi-roughing profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.