Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, Uncoated, 8 mm

  • Mfr # 191700 8

  • Zoro # G514375349


product price: $50.59
/ea

Key Features

Overall Length
88 mm
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191700 8
Zoro #
G514375349
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
88 mm
Length of Cut
38 mm
Shank Dia.
10 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.3 mm

Details

Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Number of Flutes
3
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Standard
DIN 844 B
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Milling profile
NF
Type of Product
End Mill
Coolant Through
no
Corner Chamfer Angle
45 Degrees

Description

Relief ground truncated-type roughing profile. Center cutting teeth for plunging. The wide tooth lands can be re-ground frequently without losing the profile. Universal cutter for profile milling or for plunging. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.