Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 22

  • Mfr # 269028 22

  • Zoro # G114824834


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
22
Number of Pieces
10
Overall Length
6.1 mm
Drive Type
TX8
Thread Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 22
Zoro #
G114824834
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
6.1 mm
Thread Size
M2.5

Details

Type
22
Number of Pieces
10
Item
Screw
Drive Type
TX8

Description

Set of insert screws 22 Drive: TX8 Thread: M2.5 Length L: 6.1 mm Tightening torque: 1.2 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.