Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 9

  • Mfr # 269028 9

  • Zoro # G614824846


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
9
Number of Pieces
10
Thread Size
M5
Drive Type
TX20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 9
Zoro #
G614824846
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
11 mm
Thread Size
M5

Details

Type
9
Number of Pieces
10
Item
Screw
Drive Type
TX20

Description

Set of insert screws 9 Drive: TX20 Thread: M5 Length L: 11 mm Tightening torque: 5 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.