Set of Radius Indexable Inserts for 90 Degree NC Spotting Drill, Radius: 1 mm - 3 mm

  • Mfr # 231528 16/1-3

  • Zoro # G915380140


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Size
25 - 35 mm
Shank Type - Machining
ISO 9766
Coolant Through
Yes
Version
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231528 16/1-3
Zoro #
G915380140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
32 mm
Size
25 - 35 mm
Shank Length
60 mm
Reach Length
85.7 mm

Details

Item
Indexable drill
Shank Type - Machining
ISO 9766
Coolant Through
Yes
Version
3 x D
No. of Cutting Edges
2

Description

2-cutter radius indexable inserts. Application: For convex radii on external 0 or in holes. Suitable for: No. 231500 size 16 Content: 1x each radiussed indexable insert No. 231527: Size 16/1, 16/1.5, 16/2, 16/2.5, 16/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.