
Shaft Spirit Level, Adjustable Vial, Base Length/Accuracy: 150/1 mm
Mfr # 468790 150/1
Zoro # G914555549
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Sole Length
150 mm
Standard
DIN 877
Packaging
Sturdy Box
Sole Width
40 mm
Accuracy Class
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468790 150/1
Zoro #
G914555549
UPC #
-
Country of Origin
Germany
Dimensions
Length
150 mm
Sole Length
150 mm
Sole Width
40 mm
Details
Item
Spirit Level
Standard
DIN 877
Packaging
Sturdy Box
Accuracy Class
1
Scale Divisions
0.02 mm/m
Description
Sturdy housing of high quality special casting, Vee base with ground contact surfaces in the angle important for marking out, aligning, etc.. All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials. Adjustment of the longitudinal vial: An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly. Callout: Adjustment screw for the longitudinal vial. Longitudinal vial is mounted load-free on bearings. Application: For aligning surfaces, shafts, machines etc. Standard: DIN 877 Accuracy: 1 = with very high sensitivity longitudinal vial 0.02 mm/m. 2 = with high sensitivity longitudinal vial 0.1 mm/m. 4 = with normal sensitivity longitudinal vial 0.4 mm/m.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.