Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Spirit Level, Adjustable Vial, Base Length/Accuracy: 200/1 mm

  • Mfr # 468790 200/1

  • Zoro # G314555491


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Sole Length
200 mm
Standard
DIN 877
Packaging
Sturdy Box
Accuracy Class
1
Sole Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468790 200/1
Zoro #
G314555491
UPC #
-
Country of Origin
Germany

Dimensions

Length
200 mm
Sole Length
200 mm
Sole Width
40 mm

Details

Item
Spirit Level
Standard
DIN 877
Packaging
Sturdy Box
Accuracy Class
1
Scale Divisions
0.02 mm/m

Description

Sturdy housing of high quality special casting, Vee base with ground contact surfaces in the angle important for marking out, aligning, etc.. All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials. Adjustment of the longitudinal vial: An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly. Callout: Adjustment screw for the longitudinal vial. Longitudinal vial is mounted load-free on bearings. Application: For aligning surfaces, shafts, machines etc. Standard: DIN 877 Accuracy: 1 = with very high sensitivity longitudinal vial 0.02 mm/m. 2 = with high sensitivity longitudinal vial 0.1 mm/m. 4 = with normal sensitivity longitudinal vial 0.4 mm/m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.