Zoro Homepage

Short Drill Chuck, Form ADB, BT 40, Clamping Range: 0.3-10mm

  • Mfr # 303175 0,3-10

  • Zoro # G114775051


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303175 0,3-10
Zoro #
G114775051
UPC #
-
Country of Origin
Germany

Description

For clockwise and anticlockwise rotation. Concentricity 20 um. With through coolant feed up to max. 50 bar. Max. slim design for the most popular Dia up to 10.2 mm. Supplied with: Clamping wrench. Optional extras: Pull studs PS No. 308760 308806. Pull stud wrenches No. 308820, 308835. Concentricity: 20 um Overhang dimension A: 73 mm External Dia D: 38 mm Spare chuck key No. 627425: 4 AF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.