Zoro Homepage

Short Drill Chuck, PSC40, Clamping Range: 0.3-10mm

  • Mfr # 308587 0,3-10

  • Zoro # G914774940


product price: $690.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308587 0,3-10
Zoro #
G914774940
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. For clockwise and anticlockwise rotation. Sand-blasted. Max. slim chucks for the most common Dia 0.3 - 10.2 mm. Supplied with: Clamping wrench. Optional extras: Coolant tube No. 309885, socket No. 309893. maximum tightening torque Md max: 14 Nm Overhang dimension A: 74 mm External Dia D: 36 mm Spare chuck key No. 627425: 4 AF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.