Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Drill Chuck, VDI 30, Clamping Range: 1-16mm

  • Mfr # 319715 1-16

  • Zoro # G114775068


product price: $682.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319715 1-16
Zoro #
G114775068
UPC #
-
Country of Origin
Spain

Description

Coolant supply via indexing bore. Maximum coolant pressure 50 bar. GARANT type with Torx clamping wrench for high clamping force. Application: On NC turning machines and machining Centers. Standard: DIN ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. color code for VDI shanks: VDI 30 Chuck outside Dia d1: 50.5 mm Overhang l1: 90 mm Chuck key: TX25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.