Short Extension for Abors, Connection: HW50
- Mfr # 237666 HW50
- Zoro # G315453178
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Overall Length
126 mm
Series
Power Drill
Shank
ABS
Size
21
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237666 HW50
- Zoro #
- G315453178
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 126 mm
- Size
- 21
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 63 mm
Details
- Item
- Indexable Drill
- Series
- Power Drill
- Shank
- ABS
- Coolant Through
- Yes
- Machining Strategy
- HPC
- No. of Cutting Edges
- 2
- Connection
- HW50
- Overhang
- 95 mm
- Point Angle
- 180 Deg
Description
Extension short HW50 Length L: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.