Short Extension for Abors, Connection: HW80
- Mfr # 237666 HW80
- Zoro # G315453185
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Shank
ABS
Overall Length
132 mm
Series
Power Drill
Size
23
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237666 HW80
- Zoro #
- G315453185
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 132 mm
- Size
- 23
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 69 mm
- ABS Shank Sizes
- 50 mm
Details
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Machining Strategy
- HPC
- Connection
- HW80
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
- Overhang
- 101 mm
- Point Angle
- 180 Deg
Description
Extension short HW80 Length L: 100 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.