Shrink-fit Holder Extension with Length Adjustment Screw, L 160 mm, Shank Dia/Bore Dia: 32/16mm

  • Mfr # 302412 32/16

  • Zoro # G514774869


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Bore Dia.
16 mm
Overall Length
160 mm
Dia.
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302412 32/16
Zoro #
G514774869
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
32 mm
Bore Dia.
16 mm
Overall Length
160 mm
Dia.
27 mm

Details

Item
Extension

Description

Bored through for internal coolant supply IC. With length adjustment screw, short. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.