
Shrink-fit Holder Extension without Length Adjustment Screw, L 160 mm, Shank Dia/Bore Dia: 32/20mm
Mfr # 302410 32/20
Zoro # G614777128
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 mm
Shank Dia.
32 mm
Bore Dia.
20 mm
Dia.
27 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302410 32/20
Zoro #
G614777128
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Shank Dia.
32 mm
Bore Dia.
20 mm
Dia.
27 mm
Details
Item
Extension
Description
Bored through for internal coolant supply IC. Without length adjustment screw, short. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 27 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.