Shrink-fit Holder, Form ADB, BT 40, Projection: 120, Clamping Range: 20mm
- Mfr # 303425 20
- Zoro # G314773154
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Projection
120 mm
Taper Size
BT40
Balance Quality
G 2.5 at 25,000 rpm
Shape
ADB
External Dia.
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303425 20
- Zoro #
- G314773154
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shrink-fit chuck
- Projection
- 120 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Shape
- ADB
- Concentricity
- ≤ 3 µm
Dimensions
- Taper Size
- BT40
- External Dia.
- 42 mm
- Clamping Dia.
- 20 mm
- Dia.
- 33 mm
Description
Integral tool length adjustment, range 10 mm from Dia 6. Size 3-5 for carbide, from size 6 for HSS and carbide. Application: For clamping tools with parallel shank to h6 tolerance. Standard: Ahnlich E-DIN 69882-8, Form G. Optional extras: Pull studs PS, No. 308760 308806, Shrink-fit holder extension No. 302410 302417, shrink-fit units No. 354210 354400. Clamping Dia D1: 20 mm Overhang dimension A: 120 mm External Dia D: 42 mm Dia D2: 33 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.