Shop GARANT
See all product information
Create Account
Shrink-fit Holder with 4 Cooling Channel Bores, Nickel-Plated, SK 50 Short, Clamping Diameter: 10mm
- Mfr # 302287 10
- Zoro # G314773291
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Taper Size
SK50
Projection
80 mm
External Dia.
32 mm
Dia.
24 mm
Concentricity
≤ 3 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302287 10
- Zoro #
- G314773291
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shrink-fit chuck
- Projection
- 80 mm
- Concentricity
- ≤ 3 µm
- Shape
- ADB
- Standards
- ISO 7388-1
- Cooling Channel Bore
- lockable
- Balance Quality
- G 2.5 at 25,000 rpm
Dimensions
- Taper Size
- SK50
- External Dia.
- 32 mm
- Dia.
- 24 mm
- Clamping Dia.
- 10 mm
Description
High-temperature steel. Size 3-5 for carbide, from size 6 for HSS and carbide. All shanks hard turned for smooth running!. With RFID / Balluffchip bore. Premium nickel-plated version with 4 pluggable cooling channel bores. Integral tool length adjustment adjustment track 10 mm. Application: For clamping tools with parallel shank to h6 tolerance. Suitable for inductive, contact and hot-air shrink units. Supplied with: 4 x M3 nozzle screws. Optional extras: Pull studs PS No. 308600 308800. PS wrenches No. 308820 - 308835, Shrink-fit holder extensions No. 302410 302419. Shrink-fit units, accessories No. 354210 354450, balancing screws set No. 309906 size 180. Machining strategy: HSC Cooling channel bore: lockable Clamping Dia D1: 10 mm Overhang dimension A: 80 mm External Dia D: 32 mm Dia D2: 24 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.