Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink-fit Holder with Cooling Channels, Slim/Long, HSK-A 63, Projection: 120, Clamping range: 10mm

  • Mfr # 308329 10

  • Zoro # G314775042


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308329 10
Zoro #
G314775042
UPC #
-
Country of Origin
Germany

Description

External taper. With RFID/Balluffchip bore. HSK mating faces machined. With cooling channel bores. Application: For working in places where access is particularly difficult. For clamping tools with parallel shank to h6 tolerance. Optional extras: Coolant pipe No. 309880, Plug-in socket No. 309890, Shrink-fit extension No. 302410 size 12/3 and 12/4. Shrink-fitting units No. 354210 354450. Machining strategy: HSC Cooling channel bore: not lockable Clamping Dia D1: 10 mm Overhang dimension A: 120 mm External Dia D: 33 mm Dia D2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.