
Side Milling Cutter, with Collar, 160mm Diameter, 14mm Width
Mfr # 218568 160
Zoro # G816121248
product price: $1,163.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219983 (IP15; 2.2 Nm)
Overall Length
50 mm
Cutting Dia.
160 mm
Max. Cutting Depth
41.2 mm
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218568 160
Zoro #
G816121248
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
160 mm
Max. Cutting Depth
41.2 mm
Mounting Bore Dia.
40 mm
Collar Dia.
70 mm
Min. Cutting Depth
14 mm
Details
Insert Screw
219983 (IP15; 2.2 Nm)
Item
Side milling cutter
Tool Exchange
PowerCard
Number of Indexable Inserts
15
Shank Type
with bore
Dia
160 mm
Insert Type
SN.. 1205
Coolant Through
No
Number of Effective Inserts
5
Description
Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219983 TX15- 2.2 Nm. Attention: To obtain a flat slot base- please use neutral- left-hand and right-hand indexable inserts- where the neutral insert is mounted on the middle insert range. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Side milling cutters available up to D = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219983 IP15- 2.2 Nm Number of effective inserts Zeff: 5 Number of indexable inserts: 15 maximum cutting depth ae max: 41.2 mm Collar d1: 70 mm Overall length Ltot: 50 mm Mounting bore : 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.