Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Milling Cutter, with Threaded Shank, 50mm Diameter, 6mm Width

  • Mfr # 218544 50

  • Zoro # G416121181


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219950 (IP15; 2.2 Nm)
Cutting Dia.
50 mm
Overall Length
35 mm
Tool Exchange
PowerCard
Number of Indexable Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218544 50
Zoro #
G416121181
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
35 mm
Diameter 1
17 mm
Diameter 2
29 mm
Max. Cutting Depth
14 mm
Collar Length
15 mm
Min. Cutting Depth
6 mm

Details

Insert Screw
219950 (IP15; 2.2 Nm)
Item
Side milling cutter
Tool Exchange
PowerCard
Number of Indexable Inserts
4
Coolant Through
No
Dia
50 mm
Shank Type
with thread
Number of Effective Inserts
2
Mounting Thread
M16
Insert Type
SN..1203

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Note: Side milling cutters available up toD = 200 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Tool exchange: PowerCard Pack of insert screws: 219950 IP15- 2.2 Nm Number of effective inserts Zeff: 2 Number of indexable inserts: 4 maximum cutting depth ae max: 14 mmD1 h6: 17 mm Collar length L1: 15 mm Overall length Ltot: 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.