
Silicon Carbide Abrasive Cap, 80 Grit, Type: 1319G
Mfr # 553327 1319G
Zoro # G814554666
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Grinding Cone Type
1319G
Grinding Cone Diameter
13 mm
Grinding Cone Length
19 mm
Abrasive Grit
80
Abrasive Material
Silicon carbide (SiC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553327 1319G
Zoro #
G814554666
UPC #
-
Country of Origin
Czechia
Dimensions
Grinding Cone Diameter
13 mm
Grinding Cone Length
19 mm
Details
Item
Abrasive cap
Grinding Cone Type
1319G
Abrasive Grit
80
Abrasive Material
Silicon carbide (SiC)
Max. RPM
16000 RPM
Description
Silicon carbide SiC ideal for grinding titanium, aluminium and alloys of those metals. Application: The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily replace in direction of slots. Note: Compatible only for use with ground abrasive cap holder No. 553100. Grinding medium code: SiC Shape: G Abrasive cap : 13 mm Abrasive cap length: 19 mm recommended speed: 16000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.