Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlimLine Revolving Lathe Center, 60 Deg/30 Deg, Morse Taper: 2

  • Mfr # 320643 2

  • Zoro # G114832129


product price: $496.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320643 2
Zoro #
G114832129
UPC #
-
Country of Origin
Germany

Description

Precision version with additional stiffness in the bearings. Precision roller bearings for high concentricity. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. MT shank hardened and ground. With extended Center, point angle 60 Deg / 30 Deg. With push-off thread and push-off nut. outstandingly suitable for cutting threads and splining. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Advantage: Push-off nut can be removed forwards thus eliminating any obstruction to the machining process. Application: Machining small and very small parts such as thread machining with optimum access to the flat face. Supplied with: Including draw-off nut. Body Dia D: 26 mm Overall length L: 123 mm Reach B: 59 mm largest Center point Dia 60 Deg A: 6 mm largest Center point Dia 30 Deg A: 12 mm maximum radial run-out: 0.005 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.