Shop GARANT
See all product information
Create Account
Slotted Reducing Adapter with Cooling Channels, Diameter: 20mm, Clamping Range: 12mm
- Mfr # 302155 12
- Zoro # G114777161
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Dia.
20 mm
Concentricity
5 µm
Clamping Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302155 12
- Zoro #
- G114777161
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Reducing adapter
- Concentricity
- 5 µm
Dimensions
- Dia.
- 20 mm
- Clamping Dia.
- 12 mm
Description
With cooling channel slots. Application: For drilling, reaming, milling, and tool sharpening. Very high flexibility due to reduction in clamping diameter. Very high torque guarantees a higher volume of metal removal compared to direct clamping. Concentricity ± 5 um system accuracy at 3xD. Concentricity ± 2 um for reducing adapter. Can be used in all commercially available hydraulic chucks. Suitable for: Hydraulic chuck with clamping Dia 20 mm. Dia D: 20 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.