
Small Parts Containers for Perforated Boards
Mfr # 955790 74
Zoro # G211470057
product price: $26.19
/eaKey Features
Overall Width
74 mm
Overall Depth
100 mm
Height
75 mm
Series
Easyfix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955790 74
Zoro #
G211470057
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
74 mm
Overall Depth
100 mm
Height
75 mm
Width
74 mm
Details
Item
Small parts storage bins
Series
Easyfix
Description
Small Parts Containers for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Height: 75 mm Width: 74 mm Depth: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.