Small Pipe Cutter for Cutting Stainless Steel, Aluminium, Brass, and Copper Pipes

  • Mfr # 818100

  • Zoro # G014554619


product price: $71.39
/ea

Key Features

Tool Length
165 mm
Tool Height
40 mm
Tool Width
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818100
Zoro #
G014554619
UPC #
-
Country of Origin
Spain

Dimensions

Tool Length
165 mm
Tool Height
40 mm
Tool Width
65 mm

Description

Extremely sturdy design for very heavy duties. Clean and reliable cut thanks to 4 guide rollers in a row. Die-cast magnesium body. With spare cutter wheel No. 818110. Advantage: Long working lives due to TiN coated cutter wheel. Saves effort and time due to: Ergonomic handle Lightweight design Needle bearings on the guide rollers and cutter wheel Detachable manual deburrer with TiN-coated S20 blade. Application: Multi-functional use for cutting stainless steel, aluminium, brass, and copper pipes. Spare part: Spare cutter wheel No. 818110. Cutter wheel : 19 mm Cutter wheel width: 6.2 mm Cutter wheel bore: 4.85 mm for pipe outer : 3 35 mm Length: 165 mm Width: 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.