Zoro Homepage

Soft-Faced Hammer, Nylon Inserts, Steel Central Piece, 50 mm

  • Mfr # 754120 50

  • Zoro # G414386575


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Hammer Tip Dia.
50 mm
Head Length
117 mm
Handle Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754120 50
Zoro #
G414386575
UPC #
-
Country of Origin
Italy

Dimensions

Hammer Tip Dia.
50 mm
Head Length
117 mm
Handle Length
320 mm

Details

Item
Hammer

Description

Sturdy metal central piece with handle of hickory, with nylon handle protection sleeve and ring wedge. The nylon inserts are impact resistant and wear-resistant, and are attached to the central piece by a double action system. Central piece of steel. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Spare part: Spare nylon insert available under No. 754180 and spare handle available under No. 751650. Head length with inserts: 117 mm Handle length: 320 mm Weight: 0.89 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.