Zoro Homepage

SoftCut 45 Degree Face Mill, with Bore, 125mm Diameter, 12 Inserts

  • Mfr # 213555 125/12

  • Zoro # G816121200


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
125 mm
Cutting Angle
45°
Overall Length
63 mm
Series
Softcut®
Insert Screw
219833 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213555 125/12
Zoro #
G816121200
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
63 mm
Max. External Dia.
137.3 mm
Mounting Bore Dia.
40 mm

Details

Cutting Angle
45°
Series
Softcut®
Item
Face mill
Insert Screw
219833 (15IP; 3.0 Nm)
Shank Type
with bore
Overhang
63 mm
Tool Exchange
PowerCard
Number of Teeth
12
Coolant Through
Yes
Dia/No. of Cutting Edges
125 mm/12
Machining Strategy
MTC

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP. Tool exchange: PowerCard Number of cutting edges Z: 12 maximum externalDmax: 137.3 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: XEEW1305 suitable indexable insert: SE.T1305 Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.