Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoftCut 45 Degree Face Mill, with Bore, 250mm Diameter, 16 Inserts

  • Mfr # 213555 250/16

  • Zoro # G116121221


product price: $2,181.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219833 (15IP; 3.0 Nm)
Series
Softcut®
Overall Length
63 mm
Cutting Angle
45°
Cutting Dia.
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213555 250/16
Zoro #
G116121221
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
63 mm
Cutting Dia.
250 mm
Max. External Dia.
262.3 mm
Mounting Bore Dia.
60 mm

Details

Insert Screw
219833 (15IP; 3.0 Nm)
Series
Softcut®
Cutting Angle
45°
Item
Face mill
Shank Type
with bore
Dia/No. of Cutting Edges
250 mm/16
Coolant Through
Yes
Tool Exchange
PowerCard
Machining Strategy
MTC
Overhang
63 mm
Number of Teeth
16

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting. For arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Note: Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP. Tool exchange: PowerCard Number of cutting edges Z: 16 maximum externalDmax: 262.3 mm Overall length Ltot: 63 mm Mounting bore : 60 mm suitable indexable insert: SE.T1305 suitable indexable insert: XEEW1305 Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.