Zoro Homepage

SoftCut 45 Degree Face Mill, with Bore, 40mm Diameter, 3 Inserts

  • Mfr # 213555 40/3

  • Zoro # G016121109


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Insert Screw
219833 (15IP; 3.0 Nm)
Overall Length
40 mm
Cutting Dia.
40 mm
Series
Softcut®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213555 40/3
Zoro #
G016121109
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
40 mm
Max. External Dia.
52.2 mm
Mounting Bore Dia.
16 mm

Details

Cutting Angle
45°
Insert Screw
219833 (15IP; 3.0 Nm)
Series
Softcut®
Item
Face mill
Overhang
40 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Dia/No. of Cutting Edges
40 mm/3
Number of Teeth
3
Shank Type
with bore
Machining Strategy
MTC

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP. Tool exchange: PowerCard Number of cutting edges Z: 3 maximum externalDmax: 52.2 mm Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: XEEW1305 suitable indexable insert: SE.T1305 Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.