Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoftCut 45 Degree Face Mill, with Bore, 50mm Diameter, 4 Inserts

  • Mfr # 213555 50/4

  • Zoro # G516121227


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Overall Length
40 mm
Cutting Dia.
50 mm
Cutting Angle
45°
Insert Screw
219833 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213555 50/4
Zoro #
G516121227
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Max. External Dia.
62.1 mm
Mounting Bore Dia.
22 mm

Details

Item
Face mill
Series
Softcut®
Cutting Angle
45°
Insert Screw
219833 (15IP; 3.0 Nm)
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with bore
Number of Teeth
4
Machining Strategy
MTC
Dia/No. of Cutting Edges
50 mm/4
Overhang
40 mm

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP. Tool exchange: PowerCard Number of cutting edges Z: 4 maximum externalDmax: 62.1 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: XEEW1305 suitable indexable insert: SE.T1305 Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.