Zoro Homepage

Softcut HSI 45 Degree Chamfer Mill, with Bore, 53.9mm - 85mm

  • Mfr # 214851 53,9

  • Zoro # G816115568


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Insert Screw
219833 (15IP; 3.0 Nm)
Shank Type
With Bore
Series
Softcut®
Large End Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214851 53,9
Zoro #
G816115568
UPC #
-
Country of Origin
Italy

Dimensions

Large End Dia.
85 mm
Overall Length
65 mm
Achievable Chamfer Length
22 mm
Achievable Chamfer Height
15 mm
Mounting Bore Dia.
27 mm
Shank Size
27

Details

Coolant Through
Yes
Insert Screw
219833 (15IP; 3.0 Nm)
Shank Type
With Bore
Item
Indexable end mill
Series
Softcut®
Number of Effective Inserts
3
Number of Indexable Inserts
9
Tool Exchange
PowerCard

Description

Application: Suitable for front and back chamfering. Suitable for: Indexable inserts SO.T1205. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 65 mm smallestD: 53.9 mm largestD1: 85 mm achievable chamfer length l: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.