
Softcut HSI Milling Cutter, Close Pitch, with Bore, 50mm Diameter, 6 Inserts
Mfr # 214908 50/6
Zoro # G916121087
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
6
Overall Length
40 mm
Cutting Angle
90°
Insert Screw
219863 (8IP; 2.2 Nm)
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214908 50/6
Zoro #
G916121087
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
6 mm
Free length
40 mm
Details
Item
End / face mill
Number of Teeth
6
Cutting Angle
90°
Insert Screw
219863 (8IP; 2.2 Nm)
Series
Softcut®
Dia/No. of Cutting Edges
50 mm/6
Shank Type
with bore
Tool Exchange
PowerCard
Milling Application
Corner milling
Coolant Through
Yes
Description
Version: Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies. Application: Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters. Note: To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. For exact 90 deg. corners- select ap = 6 mm. Tool exchange: PowerCard maximum cutting depth ap max: 6 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: SO.. 0836.. Pack of insert screws: 219863 8IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.