Zoro Homepage

Softcut HSI Milling Cutter, Close Pitch, with Bore, 80mm Diameter, 8 Inserts

  • Mfr # 214857 80/8

  • Zoro # G116121184


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Series
Softcut®
Number of Teeth
8
Cutting Angle
90°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214857 80/8
Zoro #
G116121184
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Max. Cutting Depth
10 mm
Free length
50 mm
Mounting Bore Dia.
27 mm

Details

Series
Softcut®
Number of Teeth
8
Cutting Angle
90°
Item
End / face mill
Insert Screw
219833 (15IP; 3.0 Nm)
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
80 mm/8
Coolant Through
Yes
Shank Type
with bore
Milling Application
End milling

Description

Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For ae > 0.5xD- reduce ap max to 6 mm. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutters- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: SO.. 1205.. Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.