Zoro Homepage

Softcut HSI Milling Cutter, with Bore, 52mm Diameter, 4 Inserts

  • Mfr # 214848 52/4

  • Zoro # G016121215


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15°
Cutting Dia.
52 mm
Insert Screw
219833 (15IP; 3Nm)
Series
Softcut®
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214848 52/4
Zoro #
G016121215
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
40 mm
Max. Cutting Depth
2.8 mm
Diameter 3
29.4 mm
Ramping Length for αmax
27 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
15°
Item
Face mill
Insert Screw
219833 (15IP; 3Nm)
Series
Softcut®
Number of Teeth
4
Ramping Angle
1.25 mm
Circular Interpolation Milling - Dmin
80.5 mm
Fz Helix
0.7
Tool Exchange
PowerCard
Shank Type
with bore
Axial Rake Angle
Dia/No. of Cutting Edges
52 mm/4
Coolant Through
Yes
Circular Interpolation Milling - Dmax
102.3 mm

Description

Version: The indexable inserts are positioned at 15 deg. in the tool body. Application: Select fz value 0.8 mm. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 4D3: 29.4 mm maximum cutting depth ap max: 2.8 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 80.5 mm Circular interpolation millingDmax: 102.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.