Zoro Homepage

Softcut HSI Milling Cutter, with Bore, 63mm Diameter, 5 Inserts

  • Mfr # 214848 63/5

  • Zoro # G116121245


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Insert Screw
219833 (15IP; 3Nm)
Cutting Angle
15°
Cutting Dia.
63 mm
Number of Teeth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214848 63/5
Zoro #
G116121245
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Max. Cutting Depth
2.8 mm
Ramping Length for αmax
38 mm
Mounting Bore Dia.
22 mm
Diameter 3
40.4 mm

Details

Series
Softcut®
Insert Screw
219833 (15IP; 3Nm)
Cutting Angle
15°
Item
Face mill
Number of Teeth
5
Fz Helix
0.7
Shank Type
with bore
Circular Interpolation Milling - Dmax
124.3 mm
Axial Rake Angle
Ramping Angle
0.75 mm
Circular Interpolation Milling - Dmin
102.3 mm
Dia/No. of Cutting Edges
63 mm/5
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Version: The indexable inserts are positioned at 15 deg. in the tool body. Application: Select fz value 0.8 mm. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 5D3: 40.4 mm maximum cutting depth ap max: 2.8 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 102.3 mm Circular interpolation millingDmax: 124.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.