Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut HSI Milling Cutter, with Weldon Flat, 25mm Diameter, 3 Inserts

  • Mfr # 214902 25/3

  • Zoro # G016121093


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
3
Series
Softcut®
Overall Length
95 mm
Insert Screw
219863 (8IP; 2.2 Nm)
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214902 25/3
Zoro #
G016121093
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
95 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Max. Cutting Depth
6 mm

Details

Number of Teeth
3
Series
Softcut®
Item
End / face mill
Insert Screw
219863 (8IP; 2.2 Nm)
Cutting Angle
90°
Overhang
39 mm
Tool Exchange
PowerCard
Shank Type
Weldon shank
Dia/No. of Cutting Edges
25 mm/3
Coolant Through
Yes
Milling Application
Corner milling

Description

Version: Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies. Application: Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters. Note: For exact 90 deg. corners- select ap = 6 mm. To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Cutting edgeDC: 25 mm Number of cutting edges Z: 3 maximum cutting depth ap max: 6 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.