Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Shoulder Mill, with Bore, 100mm Diameter, 7 Inserts

  • Mfr # 215160 100/7

  • Zoro # G816121125


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Dia.
100 mm
Cutting Angle
90°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215160 100/7
Zoro #
G816121125
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Diameter 3
94 mm
Free length
50 mm
Ramping Length for αmax
91.95 mm
Mounting Bore Dia.
32 mm

Details

Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
90°
Item
End / face mill
Circular interpolation milling ap
0.85 mm
Ramping Angle
0.31°
Fz Helix
0.5
Tool Exchange
PowerCard
Axial Rake Angle
11°
Coolant Through
Yes
Number of Teeth
7
Shank Type
with bore
Circular Interpolation Milling - Dmin
194 mm
Circular Interpolation Milling - Dmax
198 mm
Dia/No. of Cutting Edges
100 mm/7
Machining Strategy
MTC

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 194 mm Circular interpolation millingDmax: 198 mm Circular interpolation milling ap: 0.85 mm Ramping angle max: 0.31 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.