Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Shoulder Mill, with Bore, 50mm Diameter, 4 Inserts

  • Mfr # 215160 50/4

  • Zoro # G416121273


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219808 (15IP; 3.8 Nm)
Overall Length
40 mm
Cutting Dia.
50 mm
Series
Softcut®
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215160 50/4
Zoro #
G416121273
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Diameter 3
44 mm
Ramping Length for αmax
41.95 mm

Details

Insert Screw
219808 (15IP; 3.8 Nm)
Item
End / face mill
Series
Softcut®
Cutting Angle
90°
Axial Rake Angle
11°
Shank Type
with bore
Circular Interpolation Milling - Dmax
98 mm
Number of Teeth
4
Coolant Through
Yes
Dia/No. of Cutting Edges
50 mm/4
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
94 mm
Circular interpolation milling ap
0.9 mm
Fz Helix
0.5
Machining Strategy
MTC
Ramping Angle
0.68°

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 98 mm Circular interpolation milling ap: 0.9 mm Ramping angle max: 0.68 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.