
Softcut Square Shoulder Mill, with Bore, 40mm Diameter, 5 Effective Teeth
Mfr # 215579 40/5
Zoro # G016121239
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
40 mm
Insert Screw
219826 (8IP; 2.2 Nm)
Overall Length
50 mm
Cutting Angle
90°
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215579 40/5
Zoro #
G016121239
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
40 mm
Overall Length
50 mm
Max. Cutting Depth
20 mm
Mounting Bore Dia.
16 mm
Details
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Series
Softcut®
Tool Exchange
PowerCard
Number of Effective Inserts
5
Shank Type
with bore
Dia/Effective Teeth
40 mm/5
Coolant Through
Yes
Number of Indexable Inserts
10
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert seat must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Not for ramping or circular plunging! The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. Tool exchange: PowerCard Number of effective inserts Zeff: 5 Number of indexable inserts: 10 maximum cutting depth ap max: 20 mm Overall length Ltot: 50 mm Mounting bore : 16 mm Pack of insert screws: 219826 8IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.