Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Bore, 50mm Diameter, 4 Inserts

  • Mfr # 215161 50/4

  • Zoro # G316121182


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Cutting Angle
90°
Overall Length
50 mm
Cutting Dia.
50 mm
Insert Screw
219808 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215161 50/4
Zoro #
G316121182
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
28 mm

Details

Series
Softcut®
Cutting Angle
90°
Insert Screw
219808 (15IP; 3.8 Nm)
Item
End / face mill
Shank Type
with bore
Number of Indexable Inserts
8
Coolant Through
Yes
Machining Strategy
MTC
Tool Exchange
PowerCard
Number of Effective Inserts
4
Dia/No. of Cutting Edges
50 mm/4

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Number of effective inserts Zeff: 4 Number of indexable inserts: 8 maximum cutting depth ap max: 28 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Pack of insert screws: 219808 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.