
Softcut Square Shoulder Mill, with Bore, 50mm Diameter, 8 Inserts
Mfr # 215182 50/8
Zoro # G816121224
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Cutting Dia.
50 mm
Overall Length
40 mm
Insert Screw
219878 1 (7IP; 1.2 Nm)
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215182 50/8
Zoro #
G816121224
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
40 mm
Max. Cutting Depth
2 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Details
Cutting Angle
90°
Insert Screw
219878 1 (7IP; 1.2 Nm)
Item
End / face mill
Shank Type
with bore
Coolant Through
Yes
Dia/No. of Cutting Edges
50 mm/8
Tool Exchange
PowerCard
Number of Teeth
8
Milling Application
Ramping
Description
Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard maximum cutting depth ap max: 2 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: XNEX 040308 Pack of insert screws: 219878 1 7IP- 1.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.