Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Plain Shank, 20mm Diameter, 3 Inserts

  • Mfr # 215177 20/3

  • Zoro # G316121267


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Shank Dia.
20 mm
Insert Screw
219878 1 (7IP; 1.2 Nm)
Overall Length
150 mm
Cutting Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215177 20/3
Zoro #
G316121267
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Overall Length
150 mm
Cutting Dia.
20 mm
Max. Cutting Depth
2 mm

Details

Cutting Angle
90°
Insert Screw
219878 1 (7IP; 1.2 Nm)
Item
End / face mill
Dia/No. of Cutting Edges
20 mm/3
Number of Teeth
3
Tool Exchange
PowerCard
Coolant Through
Yes
Shank Type
Plain shank
Milling Application
End milling
Overhang
40 mm

Description

Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Cutting edgeDC: 20 mm Number of cutting edges Z: 3 maximum cutting depth ap max: 2 mm Overhang L1: 40 mm Overall length Ltot: 150 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.