Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Plain Shank, 32mm Diameter, 5 Inserts

  • Mfr # 215177 32/5

  • Zoro # G716121201


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
195 mm
Insert Screw
219878 1 (7IP; 1.2 Nm)
Cutting Angle
90°
Shank Dia.
32 mm
Cutting Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215177 32/5
Zoro #
G716121201
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
195 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Max. Cutting Depth
2 mm

Details

Insert Screw
219878 1 (7IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Number of Teeth
5
Coolant Through
Yes
Overhang
70 mm
Shank Type
Plain shank
Tool Exchange
PowerCard
Milling Application
End milling
Dia/No. of Cutting Edges
32 mm/5

Description

Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Cutting edgeDC: 32 mm Number of cutting edges Z: 5 maximum cutting depth ap max: 2 mm Overhang L1: 70 mm Overall length Ltot: 195 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.