
Softcut Square Shoulder Mill, with Threaded Shank, 32mm Diameter, 5 Inserts
Mfr # 215178 32/5
Zoro # G716121270
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Insert Screw
219878 1 (7IP; 1.2 Nm)
Overall Length
40 mm
Cutting Dia.
32 mm
Shank Type
with threaded shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215178 32/5
Zoro #
G716121270
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
32 mm
Diameter 2
28.7 mm
Max. Cutting Depth
2 mm
Diameter 1
17 mm
Free length
40 mm
Details
Cutting Angle
90°
Insert Screw
219878 1 (7IP; 1.2 Nm)
Item
End / face mill
Shank Type
with threaded shank
Milling Application
Ramping
Number of Teeth
5
Dia/No. of Cutting Edges
32 mm/5
Tool Exchange
PowerCard
Mounting Thread
M16
Coolant Through
Yes
Description
Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard maximum cutting depth ap max: 2 mm Overall length Ltot: 40 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 suitable indexable insert: XNEX 040308
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.