Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Threaded Shank, 40mm Diameter, 10 Inserts

  • Mfr # 215615 40/10

  • Zoro # G016121130


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Cutting Dia.
40 mm
Insert Screw
219827 (6IP; 0.45 Nm)
Cutting Angle
90°
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215615 40/10
Zoro #
G016121130
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
35 mm
Ramping Length for αmax
36.85 mm
Diameter 3
38 mm
Diameter 2
28.7 mm
Diameter 1
17 mm
Free length
35 mm

Details

Series
Softcut®
Item
End / face mill
Insert Screw
219827 (6IP; 0.45 Nm)
Cutting Angle
90°
Shank Type
with threaded shank
Axial Rake Angle
11°
Tool Exchange
PowerCard
Coolant Through
Yes
Circular Interpolation Milling - Dmax
78 mm
Circular interpolation milling ap
0.8 mm
Fz Helix
0.5
Ramping Angle
0.31°
Circular Interpolation Milling - Dmin
78 mm
Mounting Thread
M16
Dia/No. of Cutting Edges
40 mm/10
Number of Teeth
10

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Overall length Ltot: 35 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 Circular interpolation millingDmin: 78 mm Circular interpolation millingDmax: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.