Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Weldon Flat, 16mm Diameter, 4 Inserts

  • Mfr # 215605 16/4

  • Zoro # G916121131


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
16 mm
Overall Length
75 mm
Series
Softcut®
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215605 16/4
Zoro #
G916121131
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
16 mm
Overall Length
75 mm
Shank Dia.
16 mm
Diameter 3
14 mm
Ramping Length for αmax
12.85 mm

Details

Series
Softcut®
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
Item
End / face mill
Overhang
20 mm
Coolant Through
Yes
Ramping Angle
0.89°
Dia/No. of Cutting Edges
16 mm/4
Shank Type
Weldon shank
Circular Interpolation Milling - Dmin
30 mm
Circular Interpolation Milling - Dmax
30 mm
Axial Rake Angle
11°
Fz Helix
0.5
Number of Teeth
4
Tool Exchange
PowerCard
Circular interpolation milling ap
0.9 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602.. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Cutting edgeDC: 16 mm Number of cutting edges Z: 4 Overhang L1: 20 mm Overall length Ltot: 75 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.