Zoro Homepage

Softcut Square Shoulder Mill, with Weldon Flat, 20mm Diameter, 2 Effective Teeth

  • Mfr # 215577 20/2

  • Zoro # G616121233


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Overall Length
95 mm
Cutting Angle
90°
Shank Dia.
20 mm
Cutting Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215577 20/2
Zoro #
G616121233
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
95 mm
Shank Dia.
20 mm
Cutting Dia.
20 mm
Max. Cutting Depth
30 mm

Details

Series
Softcut®
Item
End / face mill
Cutting Angle
90°
Insert Screw
219826 (8IP; 2.2 Nm)
Tool Exchange
PowerCard
Number of Effective Inserts
2
Coolant Through
Yes
Number of Indexable Inserts
6
Dia/Effective Teeth
20 mm/2
Overhang
45 mm
Shank Type
Weldon shank

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert seat must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Not for ramping or circular plunging! The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. Tool exchange: PowerCard Number of effective inserts Zeff: 2 Number of indexable inserts: 6 maximum cutting depth ap max: 30 mm Overhang L1: 45 mm Overall length Ltot: 95 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.