End Mill, 10.000 OD x 25.000 FL x 64.000 OAL FC21 Square Series: 3125
- Mfr # 36522
- Zoro # G415559886
product price:Â
$
96.99
/ea
Key Features
Cutting Dia.
0.3937 in
Overall Length
2.5197 in
Material - Machining
Carbide
Length of Cut
0.9843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36522
- Zoro #
- G415559886
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
Dimensions
- Cutting Dia.
- 0.3937 in
- Overall Length
- 2.5197 in
- Length of Cut
- 0.9843 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.