
Softcut Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 4 Inserts
Mfr # 215560 25/4
Zoro # G116121290
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Cutting Dia.
25 mm
Overall Length
105 mm
Insert Screw
219826 (8IP; 2.2 Nm)
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215560 25/4
Zoro #
G116121290
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
105 mm
Shank Dia.
25 mm
Ramping Length for αmax
19.5 mm
Diameter 3
22 mm
Details
Cutting Angle
90°
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Series
Softcut®
Ramping Angle
0.88°
Dia/No. of Cutting Edges
25 mm/4
Circular Interpolation Milling - Dmax
48 mm
Overhang
49 mm
Axial Rake Angle
12°
Shank Type
Weldon shank
Coolant Through
Yes
Circular Interpolation Milling - Dmin
47 mm
Number of Teeth
4
Fz Helix
0.5
Tool Exchange
PowerCard
Circular interpolation milling ap
1.9 mm
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also into solid. General use in all steels including stainless steels and acid-proof steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 25 mm Number of cutting edges Z: 4 Overhang L1: 49 mm Overall length Ltot: 105 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 47 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.